
No-Iron Clothing Labels, Washer and, PK45
Mfr # 40700
Zoro # G502695350
product price: $7.59
/pk 45, $0.17/eaSold in multiples of 18 for $136.62
Key Features
Labels per Sheet
15
Color
White
Material
Film
Length
7.19 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40700
Zoro #
G502695350
UPC #
072782407001
Country of Origin
United States
Dimensions
Length
7.19 in
Width
4.62 in
Details
Item
Multipurpose Label
Labels per Sheet
15
Color
White
Material
Film
Adhesive
Permanent
Shape
Assorted Shapes
Label Maker Tape Finish
Matte
Total Number of Labels
45
Features
Permanent Adhesive
Number of Sheets
3
Number of Labels per Sheet
15
Description
No-Iron Clothing Labels,Washer and,PK45, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.