Zoro Homepage

No-Iron Fabric Labels, 0.5 x 1.75, White, PK54, 54PK

  • Mfr # 40720

  • Zoro # G806437137


product price: $11.95
/pk 54, $0.22/ea

Key Features

Printer Series Compatibility
Handwrite Only
Adhesive
Permanent Self-Adhesive
Material
Polyester
Shape
Rectangular
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40720
Zoro #
G806437137
UPC #
72782407209
Country of Origin
Mexico

Details

Item
Labels
Printer Series Compatibility
Handwrite Only
Adhesive
Permanent Self-Adhesive
Material
Polyester
Shape
Rectangular
Background Color
White
Labels Per Unit
54
Labels Per Sheet
18

Description

Perfect for daycare clothing such as t-shirts, sweatshirts and the inside of shoes. Also ideal for labeling baby bottles and face masks. These labels work with many fabrics and and are durable enough to withstand multiple washer and dryer cycles. Handwrite with a permanent marker, peel and apply. Features a permanent adhesive backing for a secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.