Zoro Homepage

No Iron Fabric Labels, 1 in x 1 3/4", PK40

  • Mfr # 40722

  • Zoro # G116262245


product price: $11.19
/pk 40, $0.28/ea
Sold in multiples of 18 for $201.42

Key Features

Shape
Rectangle
Length
7.19 in
Core Dia.
1" x 1-3/4"
Label Maker Tape Finish
Matte
Material
Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40722
Zoro #
G116262245
UPC #
072782407223
Country of Origin
United States

Dimensions

Length
7.19 in
Core Dia.
1" x 1-3/4"
Width
4.62 in
Overall Depth
0.5 in

Details

Shape
Rectangle
Label Maker Tape Finish
Matte
Material
Film
Adhesive
Permanent
Color
White
Labels per Roll
10
Item
No Iron Fabric Labels

Description

No Iron Fabric Labels, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.