Zoro Homepage

No Iron Fabric Labels, 1 in x 3 in, PK20

  • Mfr # 40724

  • Zoro # G316262281


product price: $11.69
/pk 20, $0.58/ea
Sold in multiples of 18 for $210.42

Key Features

Labels per Roll
5
Width
4.62 in
Overall Depth
0.5 in
Shape
Rectangle
Length
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40724
Zoro #
G316262281
UPC #
072782407247
Country of Origin
United States

Dimensions

Width
4.62 in
Overall Depth
0.5 in
Length
7.19 in
Core Dia.
1" x 3"

Details

Item
No Iron Fabric Labels
Labels per Roll
5
Shape
Rectangle
Adhesive
Permanent
Material
Film
Label Maker Tape Finish
Matte
Color
White

Description

No Iron Fabric Labels, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.