Zoro Homepage

No Iron Fabric Labels, 1 in x 3 in, PK50

  • Mfr # 40725

  • Zoro # G416262280


product price: $24.99
/pk 50, $0.50/ea
Sold in multiples of 12 for $299.88

Key Features

Core Dia.
1" x 3"
Adhesive
Permanent
Overall Depth
0.438 in
Labels per Roll
5
Label Maker Tape Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40725
Zoro #
G416262280
UPC #
072782407254
Country of Origin
United States

Dimensions

Core Dia.
1" x 3"
Overall Depth
0.438 in
Length
7.19 in
Width
4.62 in

Details

Adhesive
Permanent
Labels per Roll
5
Label Maker Tape Finish
Matte
Shape
Rectangle
Material
Film
Item
No Iron Fabric Labels
Color
White

Description

No Iron Fabric Labels, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.