Zoro Homepage

No Iron Fabric Labels, 1 x 1 3/4", PK100

  • Mfr # 40723

  • Zoro # G316262137


product price: $23.59
/pk 100, $0.24/ea
Sold in multiples of 12 for $283.08

Key Features

Shape
Rectangle
Material
Film
Label Maker Tape Finish
Matte
Color
White
Width
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40723
Zoro #
G316262137
UPC #
072782407230
Country of Origin
United States

Dimensions

Width
4.62 in
Overall Depth
0.438 in
Length
7.19 in
Core Dia.
1" x 1-3/4"

Details

Shape
Rectangle
Material
Film
Label Maker Tape Finish
Matte
Color
White
Item
No Iron Fabric Labels
Labels per Roll
10
Adhesive
Permanent

Description

No Iron Fabric Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.