No Iron Fabric Labels, 1/2 " x 1", PK180
Mfr # 40721
Zoro # G616262295
product price: $22.09
/pk 180, $0.12/eaSold in multiples of 12 for $265.08
Key Features
Length
7.19 in
Width
4.62 in
Labels per Roll
18
Overall Depth
0.438 in
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40721
Zoro #
G616262295
UPC #
072782407216
Country of Origin
United States
Dimensions
Length
7.19 in
Width
4.62 in
Overall Depth
0.438 in
Core Dia.
1/2" x 1-3/4"
Details
Labels per Roll
18
Label Maker Tape Finish
Matte
Adhesive
Permanent
Material
Film
Color
White
Shape
Rectangle
Item
No Iron Fabric Labels
Description
No Iron Fabric Labels, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.