Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Iron Fabric Labels, Assorted, PK150

  • Mfr # 40726

  • Zoro # G816262248


product price: $22.59
/pk 150, $0.15/ea
Sold in multiples of 12 for $271.08

Key Features

Core Dia.
Assorted Dimensions
Material
Film
Labels per Roll
15
Shape
Assorted Shapes
Width
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40726
Zoro #
G816262248
UPC #
072782407261
Country of Origin
United States

Dimensions

Core Dia.
Assorted Dimensions
Width
4.62 in
Overall Depth
0.438 in
Length
7.19 in

Details

Material
Film
Labels per Roll
15
Shape
Assorted Shapes
Adhesive
Permanent
Item
No Iron Fabric Labels
Label Maker Tape Finish
Matte
Color
White

Description

No Iron Fabric Labels, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.