
Nonstick Heavy-Duty View 3 Ring Binder
Mfr # 5300
Zoro # G102683832
product price: $8.35
/eaSold in multiples of 12 for $100.20
Key Features
Binder Sheet Capacity
250
Number of Rings
3
Material
Polypropylene
Binder Features
One Touch Slant Rings-Opens easily and holds more sheets than the same size round rings.
Binder Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300
Zoro #
G102683832
UPC #
077711053007
Country of Origin
Mexico
Dimensions
Binder Size Capacity
1in
Front Cover Insert Size
10.03in x 11.25in
Back Cover Insert Size
9.25in x 11.25in
Size
Letter
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Details
Item
Nonstick Heavy-Duty View 3 Ring Binder
Binder Sheet Capacity
250
Number of Rings
3
Material
Polypropylene
Binder Features
One Touch Slant Rings-Opens easily and holds more sheets than the same size round rings.
Binder Type
Ring
Color Family - Binders
Black
Binder Style
View
Ring Style
One Touch Slant D-Ring
Inside Pocket
Two Back, Two Front
Ring Mounting
Back
Insert Description
Back, Front, Spine
Color
Black
Ring Type
One Touch Slant Ring
Number of Pockets
4
Description
Nonstick Heavy-Duty View 3 Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.