
Nonstick Heavy-Duty View 3 Ring Binder
Mfr # 5500
Zoro # G002683758
product price: $12.69
/eaSold in multiples of 12 for $152.28
Key Features
Binder Ring Size
2 in
Binder Sheet Capacity
530
Ring Type
One Touch Slant Ring
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5500
Zoro #
G002683758
UPC #
077711055001
Country of Origin
Mexico
Dimensions
Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Details
Item
Nonstick Heavy-Duty View 3 Ring Binder
Binder Sheet Capacity
530
Ring Type
One Touch Slant Ring
Material
Polypropylene
Number of Pockets
4
Color
Black
Description
Nonstick Heavy-Duty View 3 Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.