Nonstick Heavy-Duty View Binders, One Tou
Mfr # 7771105600
Zoro # G2118367
product price: $15.45
/eaSold in multiples of 4 for $61.80
Key Features
Binder Sheet Capacity
600
Color
Black
Sheet Size
11 x 8.5 in
Number of Rings
3
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7771105600
Zoro #
G2118367
UPC #
077711056008
Country of Origin
Mexico
Dimensions
Sheet Size
11 x 8.5 in
Binder Size Capacity
3 in
Details
Item
Nonstick Heavy-Duty View Binders,One Tou
Binder Sheet Capacity
600
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Features
One Touch Slant Rings-Opens easily and holds more sheets than the same size round rings.
Binder Type
Ring
Description
Item Nonstick Heavy-Duty View Binders,One Tou
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.