Zoro Homepage

Nonstick View Binder, 1", White, 220 Sheet

  • Mfr # 05304

  • Zoro # G9536392


product price: $11.25
/ea

Key Features

Binder Sheet Capacity
250
Binder Ring Size
1 in
Color
White
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05304
Zoro #
G9536392
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
1 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Nonstick View Binder,1",White,220 Sheet
Binder Sheet Capacity
250
Color
White
Number of Rings
3
Material
Polypropylene
Binder Features
Non-stick, Heavy Duty, Tear Resistant, PVC-free, Ink-transfer Resistant, Archival-safe, Long Lasting, Pocket, Split Resistant, Customizable Spine/Cover, One Touch Ring
Ring Type
Slant Ring
Number of Pockets
4
Type
Ring Binder
Pocket Location
Internal
Recycled
Yes
Recycled Content
0.56
Sheet Standard
Letter

Description

Nonstick View Binder,1 In.,White,220 Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.