Zoro Homepage

Nonstick View Binder, 3", Blue

  • Mfr # 05601

  • Zoro # G9536523


product price: $21.85
/ea

Key Features

Binder Sheet Capacity
635
Binder Ring Size
3 in
Color
Light Blue
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05601
Zoro #
G9536523
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
3 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Nonstick View Binder,3",Blue
Binder Sheet Capacity
635
Color
Light Blue
Number of Rings
3
Material
Polypropylene
Binder Features
One Touch Ring, Long Lasting, Archival-safe, Tear Resistant, Pocket, Customizable Spine/Cover, Heavy Duty, Split Resistant, Non-stick, Ink-transfer Resistant, PVC-free
Ring Type
Slant Ring
Number of Pockets
4
Type
Ring Binder
Sheet Standard
Letter
Recycled
Yes
Pocket Location
Internal
Recycled Content
0.49

Description

Nonstick View Binder,3 In.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.