Zoro Homepage

Pages, Cd Rom, Binder, 5Pk

  • Mfr # AVE75263

  • Zoro # G701804591


product price: $12.19
/pk 5, $2.44/ea

Key Features

Material
Archival-Safe Poly
Binder Features
Acid-Free, Clear Front, Non-Woven Liner
Type
Double-Sided Refill Sheet
For Use With
Three-Ring Binder
Color Family - Binders
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE75263
Zoro #
G701804591
UPC #
77711752634
Country of Origin
China

Details

Item
Double-Sided Media Sleeve Refill Sheets
Material
Archival-Safe Poly
Binder Features
Acid-Free, Clear Front, Non-Woven Liner
Type
Double-Sided Refill Sheet
For Use With
Three-Ring Binder
Color Family - Binders
Clear
Media Stored
CD
Disc Capacity
4

Description

Store CDs and DVDs in these storage pages so it's easy to find the disc you need. Each page is three-hole punched for convenient storage in a standard three-ring notebook. Store up to four CDs on each page - two on each side. A secure top flap keeps the CD snug in its pocket, and a special liner protects against scratches. The acid-free, archival-safe translucent polypropylene won't lift print off your CDs or CD booklets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.