Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Markers, Chisel Tip, 12/PK, BK/RD/BE/GN/BN/YW/PE/OE PK

  • Mfr # AVE24800

  • Zoro # G002499489


product price: $11.89
/pk 12, $0.99/ea

Key Features

Color
Assorted
Marker Tip
Chisel
Marking Tool Color Family
Multicolor
Marker Ink Type
Permanent
Marker Tip Size
4.8 mm (Broad)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE24800
Zoro #
G002499489
UPC #
-
Country of Origin
Mexico

Dimensions

Marker Tip Size
4.8 mm (Broad)

Details

Item
All-Purpose Permanent Markers
Color
Assorted
Marker Tip
Chisel
Marking Tool Color Family
Multicolor
Marker Ink Type
Permanent
Marker Grade
General Use

Description

Permanent marker with super generous ink supply for extra-long life. Great for most surfaces including cardboard, metal and plastic. Durable chisel tip writes in a variety of line widths. Rich, dark low-odor ink is quick-drying, nontoxic, water and rub resistant. ACMI certified (conforms to ASTM D 4236.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.