Photo-Quality Glossy Postcards for Inkjet Printers, 4" x 6", Glossy White, 100/Pack
- Mfr # 8383
- Zoro # G505260432
product price:Â
$
56.99
/ea
Key Features
Sheet Size
5 1/2" x 4 1/4"
Color
White
Brightness
98
Finish
Glossy
Features
Biodegradable, Heavyweight, Recyclable, Perforated, Rounded Corner, Double-sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8383
- Zoro #
- G505260432
- UPC #
- 72782083830
- Country of Origin
- United States
Dimensions
- Sheet Size
- 5 1/2" x 4 1/4"
Details
- Item
- Postcard
- Color
- White
- Brightness
- 98
- Finish
- Glossy
- Features
- Biodegradable, Heavyweight, Recyclable, Perforated, Rounded Corner, Double-sided
- Print Technology
- Inkjet
- Grammage
- 201 g/m
- Surface Finish
- Glossy
- Application/Usage
- Announcement, Invitation
- Compatibility
- 4 Card per Sheet, 25 Sheet per Pack
Description
Avery photo-quality glossy postcards for inkjet printers 8383, 4" x 6", glossy white, 100/pack thick, sturdy bright white cardstock meets usps mailing standards; perfect for invitations, seasonal offers, recipes, flashcards and more. Ultra-fine perforations allow for quick and easy separation. Easy to customize using free avery design tools, qr codes and templates. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.