Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Place Cards, Two-Sided Printing, PK160

  • Mfr # 5302

  • Zoro # G902658726


product price: $18.59
/pk 160, $0.12/ea
Sold in multiples of 5 for $92.95

Key Features

Color
White
Special Features
Print-to-the-Edge with Sure Feed Designed for color printing that extends to the edge of the card and a reliable print feed.
Sheet Quantity
40
Paper Type
65 lb Card Stock
Package Includes
(40) Sheets, Each Sheet: (4) Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302
Zoro #
G902658726
UPC #
072782053024
Country of Origin
Mexico

Dimensions

Finished Card Size
3.5in x 2in

Details

Item
Blank Tent Cards
Color
White
Special Features
Print-to-the-Edge with Sure Feed Designed for color printing that extends to the edge of the card and a reliable print feed.
Sheet Quantity
40
Paper Type
65 lb Card Stock
Package Includes
(40) Sheets, Each Sheet: (4) Cards
Machine Compatibility
Inkjet Printers, Laser Printers

Description

Place Cards,Two-Sided Printing,PK160, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.