Shop AVERY
See all product information
Create Account
Plastic Two-Pocket Insertable Dividers, Assorted, 8 Tabs/Set
- Mfr # 11907
- Zoro # G604947913
product price:Â
$
17.95
/ea
Sold in multiples of 3 for
$53.85
Key Features
Features
Wipe-clean
Type
Tab Divider
Material
Plastic; Plastic
Divider Color
Multicolor
Tab Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11907
- Zoro #
- G604947913
- UPC #
- 72782119072
- Country of Origin
- China
- Features
- Wipe-clean
- Type
- Tab Divider
- Material
- Plastic; Plastic
- Divider Color
- Multicolor
- Tab Color
- Multicolor
- Number of Holes Punched
- 3
- Total Number of Dividers
- 8
- Printer Type Compatibility
- Laser
- Tabs per Set
- 8
- Tab Title
- 8
Dimensions
- Divider Width
- 9.3"
- Divider Length
- 11.25"
Description
Avery plastic two-pocket insertable dividers, assorted, 8 tabs/set durable plastic dividers with two pockets are ideal for frequently referenced documents. Print the inserts using an inkjet or laser printer. Bigger tabs and inserts provide 50 percent more printing space for tab titles than traditional insertable tab dividers. Tab design secures inserts and allows easy access to insert and remove tab dividers. Dividers are three-hole punched for use in binders. Avery offers many easy-to-use templates for microsoft word and other popular software programs. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.