Zoro Homepage

Postage Meter Labels for Personal, PK60

  • Mfr # 05289

  • Zoro # G216262206


product price: $7.19
/pk 60, $0.12/ea
Sold in multiples of 18 for $129.42

Key Features

Adhesive
Permanent
Color
White
Shape
Rectangle
Material
Paper
Overall Depth
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05289
Zoro #
G216262206
UPC #
072782052898
Country of Origin
Mexico

Dimensions

Overall Depth
0.688 in
Length
7.19 in
Width
4.62 in
Core Dia.
1-25/32" x 6"

Details

Adhesive
Permanent
Color
White
Shape
Rectangle
Material
Paper
Item
Postage Meter Labels for Personal
No. of Labels
60
Label Maker Tape Finish
Matte

Description

Postage Meter Labels for Personal, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.