Zoro Homepage

Postage Meter Labels, PK160

  • Mfr # 05288

  • Zoro # G616262233


product price: $9.49
/pk 160, $0.06/ea
Sold in multiples of 18 for $170.82

Key Features

Material
Paper
Label Maker Tape Finish
Matte
Core Dia.
1-1/2" x 2-3/4"
Width
4.62 in
Length
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05288
Zoro #
G616262233
UPC #
072782052881
Country of Origin
Mexico

Dimensions

Core Dia.
1-1/2" x 2-3/4"
Width
4.62 in
Length
7.19 in
Overall Depth
0.688 in

Details

Material
Paper
Label Maker Tape Finish
Matte
Item
Postage Meter Labels
Shape
Rectangle
No. of Labels
160
Adhesive
Permanent
Color
White

Description

Postage Meter Labels, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.