Zoro Homepage

Postcards, Glossy, Two-Sided

  • Mfr # 8383

  • Zoro # G202683862


product price: $25.49
/pk 100, $0.25/ea
Sold in multiples of 5 for $127.45

Key Features

Sheet Size
5 1/2" x 4 1/4"
Color
White
Brightness
98
Finish
Glossy
Features
Biodegradable, Heavyweight, Recyclable, Perforated, Rounded Corner, Double-sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8383
Zoro #
G202683862
UPC #
072782083830
Country of Origin
Germany

Dimensions

Sheet Size
5 1/2" x 4 1/4"

Details

Item
Postcards,Glossy,Two-Sided Prin,PK100
Color
White
Brightness
98
Finish
Glossy
Features
Biodegradable, Heavyweight, Recyclable, Perforated, Rounded Corner, Double-sided
Surface Finish
Glossy
Grammage
201 g/m
Application/Usage
Announcement, Invitation
Print Technology
Inkjet

Description

Postcards,Glossy,Two-Sided Prin,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.