
Postcards, Ivory, Two-Sided
Mfr # 5919
Zoro # G102658601
product price: $15.69
/pk 100, $0.16/eaSold in multiples of 5 for $78.45
Key Features
Color
Ivory
Features
Double-sided, Perforated, Uncoated, Rounded Corner, Sturdy, Printable
Finish
Matte
Material
Card Stock
Surface Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5919
Zoro #
G102658601
UPC #
072782059194
Country of Origin
Mexico
Dimensions
Sheet Size
4 1/4" x 5 1/2"
Details
Item
Postcard
Color
Ivory
Features
Double-sided, Perforated, Uncoated, Rounded Corner, Sturdy, Printable
Finish
Matte
Material
Card Stock
Surface Finish
Matte
Brightness
79
Print Technology
Laser
Application/Usage
Invitation, Announcement, Advertising, Postcard, Coupon
Description
Postcards,Ivory,Two-Sided Print,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.