Zoro Homepage

Postcards, Matte, Two-Sided

  • Mfr # 8386

  • Zoro # G502683920


product price: $21.29
/pk 100, $0.21/ea
Sold in multiples of 5 for $106.45

Key Features

Sheet Size
4" x 6"
Color
White
Brightness
97
Finish
Matte
Features
Perforated, Print-to-the-edge, Heavyweight, Coated, Recyclable, Biodegradable, Rounded Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8386
Zoro #
G502683920
UPC #
072782083861
Country of Origin
Mexico

Dimensions

Sheet Size
4" x 6"

Details

Item
Postcard
Color
White
Brightness
97
Finish
Matte
Features
Perforated, Print-to-the-edge, Heavyweight, Coated, Recyclable, Biodegradable, Rounded Corner
Application/Usage
Postcard
Grammage
216 g/m
Print Technology
Inkjet
Surface Finish
Matte
Compatibility
Postcard, Invitation, Announcement

Description

Postcards,Matte,Two-Sided Print,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.