
Postcards, Uncoated, Two-Sided
Mfr # 5689
Zoro # G202751349
product price: $23.59
/pk 200, $0.12/eaSold in multiples of 5 for $117.95
Key Features
Color
White
Features
Printable
Brightness
97
Print Technology
Laser
Compatibility
Laser Printers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5689
Zoro #
G202751349
UPC #
072782056896
Country of Origin
Mexico
Dimensions
Sheet Size
5 1/2in x 4 1/4in
Details
Item
Postcard
Color
White
Features
Printable
Brightness
97
Print Technology
Laser
Compatibility
Laser Printers
Surface Finish
Matte
Application/Usage
Announcement
Grammage
216 g/m²,
Description
Postcards,Uncoated,Two-Sided Pr,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.