Zoro Homepage

Preprinted Removable Garage Sale, PK350

  • Mfr # 5480

  • Zoro # G902658665


product price: $2.79
/ea
Sold in multiples of 18 for $50.22

Key Features

Material
Paper
Width
4.62 in
Shape
Round
Color
Assorted (Neon Blue, Neon Green, Neon Magenta, Neon Orange, Neon Yellow)
Length
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5480
Zoro #
G902658665
UPC #
072782054809
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in
Overall Depth
0.5 in
Core Dia.
3/4 in

Details

Material
Paper
Shape
Round
Color
Assorted (Neon Blue, Neon Green, Neon Magenta, Neon Orange, Neon Yellow)
Adhesive
Removable
No. of Labels
350
Label Maker Tape Finish
Matte
Item
Preprinted Removable Garage Sale,PK350

Description

Preprinted Removable Garage Sale,PK350, Package Quantity 350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.