
Preprinted Surface Safe Wall Decals, 10 x 7, Wash Hands for at Least 20 Seconds, 5PK
Mfr # 83175
Zoro # G515621155
product price: $33.19
/pk 5, $6.64/eaKey Features
Legend
Wash Hands for at Least 20 Seconds With Soap and Water
Sign Mounting Style
Pressure Sensitive Adhesive
Sign Background Color
White/Red
Sign Material
Polyester
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83175
Zoro #
G515621155
UPC #
-
Country of Origin
Canada
Dimensions
Height
7 in
Width
10 in
Size
10 x 7
Details
Legend
Wash Hands for at Least 20 Seconds With Soap and Water
Sign Mounting Style
Pressure Sensitive Adhesive
Sign Background Color
White/Red
Sign Material
Polyester
Sign Shape
Rectangle
Item
Social Distancing Signs
Description
Encourage healthier habits with this removable wall sign. The durable polyester material is water-, chemical-, abrasion-, and tear-resistant. The adhesive used is uniquely removable and keeps the wall sign attached to a wide range of surfaces while still being easy to peel off without damage or residue. Works great on drywall, glass, aluminum, stainless steel, smooth plastic, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.