Zoro Homepage

Preprinted Surface Safe Wall Decals, 7 x 10, Prevent Germs from Spreading, White/Black Face, 5PK

  • Mfr # 83174

  • Zoro # G815621213


product price: $33.19
/pk 5, $6.64/ea

Key Features

Legend
Prevent Germs from Spreading
Height
10 in
Sign Background Color
White/Black
Width
7 in
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83174
Zoro #
G815621213
UPC #
-
Country of Origin
Canada

Dimensions

Height
10 in
Width
7 in
Size
7 x 10

Details

Legend
Prevent Germs from Spreading
Sign Background Color
White/Black
Sign Material
Polyester
Sign Mounting Style
Pressure Sensitive Adhesive
Item
Social Distancing Signs
Sign Shape
Rectangle

Description

Encourage healthier habits with this removable wall sign. The durable polyester material is water-, chemical-, abrasion-, and tear-resistant. The adhesive used is uniquely removable and keeps the wall sign attached to a wide range of surfaces while still being easy to peel off without damage or residue. Works great on drywall, glass, aluminum, stainless steel, smooth plastic, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.