Shop AVERY
See all product information
Create Account
Pres-A-Ply Laser Address Labels, 1-1/3 x 4, White, 1400/Box
Mfr # 30602
Zoro # G404905946
product price:Â $21.79
/ea
Sold in multiples of 2 for $43.58
Key Features
Material
Paper
Shape
Rectangle
Color
White
Total Number of Labels
1400
Labels per Sheet
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30602
Zoro #
G404905946
UPC #
67933306029
Country of Origin
Mexico
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Color
White
Total Number of Labels
1400
Labels per Sheet
14
Application
Permanent
Adhesive
Permanent
Features
Permanent Adhesive
Number of Sheets
100
Print Technology
Laser
Finishing
Matte
Number of Labels per Sheet
14
Description
Avery pres-a-ply laser address labels, 1-1/3 x 4, white, 1400/box create a variety of custom labels using a laser printer. Automatic jam-free feeding. Label size - text: 1 1/3 x 4; label color(s): white; machine compatibility: laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.