Pres-A-Ply Laser Address Labels, 2 x 4, White, 1000/Box
- Mfr # 30603
- Zoro # G004905896
product price:Â
$
25.39
/ea
Key Features
Material
Paper
Label Width
2"
Shape
Rectangle
Adhesive
Permanent
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30603
- Zoro #
- G004905896
- UPC #
- 67933306036
- Country of Origin
- Mexico
Dimensions
- Label Width
- 2"
- Label Length
- 4"
Details
- Item
- Shipping Label
- Material
- Paper
- Shape
- Rectangle
- Adhesive
- Permanent
- Color
- White
- Labels per Sheet
- 10
- Total Number of Labels
- 1000
- Features
- Permanent Adhesive,Printable
- Print Technology
- Laser
- Number of Sheets
- 100
- Finishing
- Matte
- Number of Labels per Sheet
- 10
Description
Avery pres-a-ply laser address labels, 2 x 4, white, 1000/box create a variety of custom labels using a laser printer. Automatic jam-free feeding. Label size - text: 2 x 4; label color(s): white; machine compatibility: laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.