
Print-On Index Dividers 8 Tab, White, PK5, Size: Letter (Discontinued)
- Mfr # 11552
- Zoro # G5012948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11552
Zoro #
G5012948
UPC #
072782115524
Country of Origin
Mexico
Dimensions
Width
11"
Size
Letter
Index Divider Size
11 x 8.5
Details
Item
Print-On Dividers
Color
White
Features
Punched—For use in standard three-ring binders; for laser and inkjet printers.
For Use With
Ring Binders
Tab Color
White
Tab Material
Paper
Index Divider Material
Paper
Machine Compatibility
Inkjet Printers; Laser Printers
Orientation
Side Tab
Index Divider Style
Customizable
Binding Edge Feature
Double-Sided Clear Plastic Edge Reinforcing
Index Divider Color
White
Form Quantity
5 Sets
Punched/Unpunched
3-Hole Punched
Tab Style
8-Tab
Index Divider Type
Customizable
Description
Customizable Print-On(TM) Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.