This item is Discontinued.

Avery Dennison Print-On Tab Divider, Pk8 11528

Print-On Tab Divider, Pk8 (Discontinued)

  • Mfr # 11528
  • Zoro # G6249498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11528
Zoro #
G6249498
UPC #
072782115289
Country of Origin
Mexico

Dimensions

Width
11"
Size
8-1/2" x 11"
Index Divider Size
11 x 8.5

Details

Item
Print-On Dividers
Color
White
Tab Color
White
For Use With
Ring Binders
Features
Punched—For use in standard three-ring binders; for laser and inkjet printers.
Tab Material
Paper
Machine Compatibility
Inkjet Printers; Laser Printers
Index Divider Material
Paper
Form Quantity
1 Set
Index Divider Type
Customizable
Tab Style
8-Tab
Orientation
Side Tab
Binding Edge Feature
Double-Sided Clear Plastic Edge Reinforcing
Index Divider Color
White
Index Divider Style
Customizable
Punched/Unpunched
3-Hole Punched

Description

Index,Print-On,White,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.