Print or Write Mailing Seals, 1" Dia., Clear, 480/Pack
- Mfr # 5248
- Zoro # G204905962
product price:Â
$
25.25
/ea
Sold in multiples of 2 for
$50.50
Key Features
Application
Newsletter, Brochure, Flyer
Color
Clear
Features
Water Resistant, Laminated, Acid-free, Moisture Resistant, Permanent Adhesive
Print Technology
Laser
Surface Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5248
- Zoro #
- G204905962
- UPC #
- 72782052485
- Country of Origin
- Mexico
Dimensions
- Diameter
- 1"
Details
- Item
- Mailing Seal
- Application
- Newsletter, Brochure, Flyer
- Color
- Clear
- Features
- Water Resistant, Laminated, Acid-free, Moisture Resistant, Permanent Adhesive
- Print Technology
- Laser
- Surface Finish
- Glossy
- Finishing
- Glossy
Description
Avery print or write mailing seals, 1" dia., clear, 480/pack ideal for sealing flyers, brochures and newsletters. Permanent adhesive ensures secure closure. Label size - text: 1" dia.; label color(s): clear; design: blank; machine compatibility: inkjet printers; laser printers. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.