Zoro Homepage

Print or Write Removable Color-Coding Labels, 3/4" Dia, Assorted, 1008/Pack

  • Mfr # 5472

  • Zoro # G704934677


product price: $14.39
/ea
Sold in multiples of 2 for $28.78

Key Features

Labels per Sheet
24
Application
Removable
Shape
Round
Material
Paper
Standards
FSC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5472
Zoro #
G704934677
UPC #
72782054724
Country of Origin
Mexico

Dimensions

Label Diameter
3/4"

Details

Item
Color Coded Label
Labels per Sheet
24
Color
Yellow
Application
Removable
Shape
Round
Material
Paper
Standards
FSC Certified
Features
Removable, Customizable
Total Number of Labels
1008
Adhesive
Removable
Number of Labels per Sheet
24
Finishing
Matte
Number of Sheets
42
Print Technology
Laser

Description

Avery print or write removable color-coding labels, 3/4" dia, assorted, 1008/pack ideal for organizing with color. Labels stick well, remove easily, and leave no residue. Label size - text: 3/4" dia.; label color(s): assorted; machine compatibility: inkjet printers; laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.