Shop AVERY
See all product information
Create Account
Print or Write Removable Multi-Use Labels, 1 x 1-1/2, White, 500/Pack
- Mfr # 5434
- Zoro # G904934958
product price:
$
21.95
/ea
Sold in multiples of 2 for
$43.90
Key Features
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
White
Material
Paper
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5434
- Zoro #
- G904934958
- UPC #
- 72782054342
- Country of Origin
- Mexico
- Item
- Multipurpose Labels
- Printer Series Compatibility
- Inkjet Printers, Laser Printers
- Color
- White
- Material
- Paper
- Adhesive
- Removable Self-Adhesive
- Shape
- Rectangular
- Special Features
- Rectangular Print-or-Write-4 x 6 sheets.
- Label Color
- White
Dimensions
- Label Size
- 1in x 1.5in
Description
Avery print or write removable multi-use labels, 1 x 1-1/2, white, 500/pack labels stick, stay and remove cleanly without leaving a residue ideal for drawers, containers, boxes, shelves and other smooth surfaces. Removable. Label size - text: 1 x 1 1/2; label color(s): white; machine compatibility: inkjet printers; laser printers; typewriters; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.