Shop AVERY
See all product information
Create Account
Print-to-the-Edge 2-Sided Clean Edge Business Card 8869, 2" x 3", Matte, 160/Pack
- Mfr # 8869
- Zoro # G105301580
product price:Â
$
40.95
/ea
Key Features
Color
White
Finish
Matte
Outside Width
2"
Sheet Size
8 1/2" x 11"
Brightness
110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8869
- Zoro #
- G105301580
- UPC #
- 72782088699
- Country of Origin
- United States
Dimensions
- Outside Width
- 2"
- Sheet Size
- 8 1/2" x 11"
- Outside Length
- 3.5"
Details
- Item
- Business Card
- Color
- White
- Finish
- Matte
- Brightness
- 110
- Total Number of Sheets
- 20
- Features
- Heavyweight, Double-sided, Avery Clean Edge Technology, Print-to-the-edge, Rounded Corner, Smooth Edge, Printable
- Surface Finish
- Matte
- Sheet Standard
- A4
- Print Technology
- Inkjet
- Application/Usage
- Business Card
- Compatibility
- Inkjet Printers
Description
Avery print-to-the-edge 2-sided clean edge business card 8869, 2" x 3", matte, 160/pack premium, print-shop-quality business cards feature thick, sturdy cardstock. Clean edge technology ensures that cards snap apart with smooth, non-perforated edges. Customize easily with free avery designs, qr codes and templates. Print on one or both sides. card size: 2" x 3 1/2" sheet size: 8 1/2" x 11" larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.