Printable Address Labels, PK300
Mfr # 06521
Zoro # G116262153
product price: $19.79
/pk 300, $0.07/eaSold in multiples of 5 for $98.95
Key Features
Adhesive
Permanent
Color
Clear
Shape
Rectangle
Core Dia.
1" x 2-5/8"
Label Maker Tape Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06521
Zoro #
G116262153
UPC #
072782065218
Country of Origin
United States
Dimensions
Core Dia.
1" x 2-5/8"
Length
12.09 in
Overall Depth
0.13 in
Width
9.44 in
Details
Adhesive
Permanent
Color
Clear
Shape
Rectangle
Label Maker Tape Finish
Glossy
No. of Labels
300
Material
Film
Item
Printable Address Labels
Description
Printable Address Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.