Zoro Homepage

Printable Blank Oval Labels, 1.5 in, PK180

  • Mfr # 22804

  • Zoro # G516245763


product price: $18.69
/pk 180, $0.10/ea
Sold in multiples of 5 for $93.45

Key Features

Adhesive
Permanent
Length
12.09 in
Shape
Oval
Color
White
No. of Labels
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22804
Zoro #
G516245763
UPC #
072782228040
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Adhesive
Permanent
Shape
Oval
Color
White
Item
Printable Blank Oval Labels
No. of Labels
180
Material
Paper

Description

Printable Blank Oval Labels, Package Quantity 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.