Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Blank Oval Labels, 2 in, PK80

  • Mfr # 22820

  • Zoro # G816245814


product price: $18.69
/pk 80, $0.23/ea
Sold in multiples of 5 for $93.45

Key Features

Shape
Oval
Color
White
Adhesive
Permanent
Material
Paper
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22820
Zoro #
G816245814
UPC #
072782228200
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Shape
Oval
Color
White
Adhesive
Permanent
Material
Paper
No. of Labels
80
Item
Printable Blank Oval Labels

Description

Printable Blank Oval Labels, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.