Zoro Homepage

Printable Blank Oval Labels, 2 in, PK80

  • Mfr # 22829

  • Zoro # G616245878


product price: $15.89
/pk 80, $0.20/ea
Sold in multiples of 5 for $79.45

Key Features

Material
Paper
Color
White
Width
9.44 in
No. of Labels
80
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22829
Zoro #
G616245878
UPC #
072782228293
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Material
Paper
Color
White
No. of Labels
80
Item
Printable Blank Oval Labels
Shape
Oval
Adhesive
Permanent

Description

Printable Blank Oval Labels, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.