Printable Blank Rectangle Labels, PK256
Mfr # 22828
Zoro # G016244938
product price: $18.69
/pk 256, $0.07/eaSold in multiples of 5 for $93.45
Key Features
Width
9.44 in
Shape
Rectangle
No. of Labels
256
Length
12.09 in
Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22828
Zoro #
G016244938
UPC #
072782228286
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Shape
Rectangle
Item
Printable Blank Rectangle Labels
No. of Labels
256
Material
Film
Adhesive
Removable
Color
White
Description
Printable Blank Rectangle Labels, Package Quantity 256
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.