Zoro Homepage

Printable Blank Rectangle Labels, PK32

  • Mfr # 22827

  • Zoro # G616245625


product price: $20.55
/pk 32, $0.64/ea
Sold in multiples of 5 for $102.75

Key Features

Material
Film
Length
12.09 in
Shape
Rectangle
Adhesive
Removable
No. of Labels
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22827
Zoro #
G616245625
UPC #
072782228279
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Material
Film
Shape
Rectangle
Adhesive
Removable
No. of Labels
32
Item
Printable Blank Rectangle Labels
Color
White

Description

Printable Blank Rectangle Labels, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.