Printable Blank Rectangle Labels, PK80
Mfr # 22822
Zoro # G816245838
product price: $18.69
/pk 80, $0.23/eaSold in multiples of 5 for $93.45
Key Features
Width
9.44 in
Adhesive
Permanent
Shape
Rectangle
Color
Crystal Clear
Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22822
Zoro #
G816245838
UPC #
072782228224
Country of Origin
United States
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
Printable Blank Rectangle Labels
Adhesive
Permanent
Shape
Rectangle
Color
Crystal Clear
Material
Film
No. of Labels
80
Description
Printable Blank Rectangle Labels, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.