Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Blank Shipping Labels, PK200

  • Mfr # 5815

  • Zoro # G102658502


product price: $14.69
/pk 200, $0.07/ea
Sold in multiples of 5 for $73.45

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5815
Zoro #
G102658502
UPC #
072782058159
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Printable Blank Shipping Labels,PK200
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
200
Color
White

Description

Printable Blank Shipping Labels,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.