Printable Blank Square Labels, 2 in, PK120
Mfr # 22853
Zoro # G216245711
product price: $18.69
/pk 120, $0.16/eaSold in multiples of 5 for $93.45
Key Features
Shape
Square
No. of Labels
120
Length
12.09 in
Width
9.44 in
Color
Crystal Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22853
Zoro #
G216245711
UPC #
072782228538
Country of Origin
United States
Dimensions
Length
12.09 in
Width
9.44 in
Details
Shape
Square
No. of Labels
120
Color
Crystal Clear
Adhesive
Permanent
Material
Film
Item
Printable Blank Square Labels
Description
Printable Blank Square Labels, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.