Zoro Homepage

Printable Blank Square Labels, 2 in, PK300

  • Mfr # 22806

  • Zoro # G116262252


product price: $13.79
/pk 300, $0.05/ea
Sold in multiples of 5 for $68.95

Key Features

Material
Paper
Width
9.44 in
Shape
Square
Color
White
Total Number of Labels
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22806
Zoro #
G116262252
UPC #
072782228064
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Printable Blank Square Labels
Material
Paper
Shape
Square
Color
White
Total Number of Labels
300
Adhesive
Permanent

Description

Printable Blank Square Labels, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.