Zoro Homepage

Printable Blank Square Labels, PK600

  • Mfr # 22805

  • Zoro # G716245723


product price: $14.79
/pk 600, $0.02/ea
Sold in multiples of 5 for $73.95

Key Features

Color
White
Shape
Square
No. of Labels
600
Material
Paper
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22805
Zoro #
G716245723
UPC #
072782228057
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Color
White
Shape
Square
No. of Labels
600
Material
Paper
Item
Printable Blank Square Labels
Adhesive
Permanent

Description

Printable Blank Square Labels, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.