Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Blank Wraparound Rectang, PK40

  • Mfr # 22845

  • Zoro # G402695320


product price: $14.85
/pk 40, $0.37/ea
Sold in multiples of 5 for $74.25

Key Features

Color
White
Adhesive
Permanent
Material
Film
Shape
Rectangle
No. of Labels
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22845
Zoro #
G402695320
UPC #
072782228453
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Printable Blank Wraparound Rectang,PK40
Color
White
Adhesive
Permanent
Material
Film
Shape
Rectangle
No. of Labels
40

Description

Printable Blank Wraparound Rectang,PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.