Zoro Homepage

Printable Color Coding Labels, PK1008

  • Mfr # 05461

  • Zoro # G916250817


product price: $5.39
/ea
Sold in multiples of 18 for $97.02

Key Features

Color
Light Blue
Material
Paper
No. of Labels
1008
Adhesive
Removable
Width
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05461
Zoro #
G916250817
UPC #
072782054618
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in

Details

Color
Light Blue
Material
Paper
Item
Printable Color Coding Labels
No. of Labels
1008
Adhesive
Removable
Shape
Round

Description

Printable Color Coding Labels, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.