Printable Color Coding Labels, PK1008
Mfr # 05462
Zoro # G716250833
product price: $5.39
/eaSold in multiples of 18 for $97.02
Key Features
Adhesive
Removable
No. of Labels
1008
Length
7.19 in
Color
Yellow
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05462
Zoro #
G716250833
UPC #
072782054625
Country of Origin
Mexico
Dimensions
Length
7.19 in
Width
4.62 in
Details
Adhesive
Removable
No. of Labels
1008
Color
Yellow
Shape
Round
Material
Paper
Item
Printable Color Coding Labels
Description
Printable Color Coding Labels, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.