Printable Color Coding Labels, PK1008
Mfr # 05463
Zoro # G116250853
product price: $5.39
/eaSold in multiples of 18 for $97.02
Key Features
Shape
Round
Width
4.62 in
Material
Paper
Color
Green
Adhesive
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05463
Zoro #
G116250853
UPC #
072782054632
Country of Origin
Mexico
Dimensions
Width
4.62 in
Length
7.19 in
Details
Item
Printable Color Coding Labels
Shape
Round
Material
Paper
Color
Green
Adhesive
Removable
No. of Labels
1008
Description
Printable Color Coding Labels, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.